DUST CAP BRASS 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUST CAP BRASS 4IN

BUCHANAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLKDCB4
  • Mfr. Model # DCB4
  • UNSPSC # 40141734
  • CATALOGUE PAGE # 1851
  • Shipping Weight 4.23 lbs

Product Details

Cam and groove coupling, brass, 4 in. female coupler dust cap, style DC. Precision machined to rigid tolerances. Feature durable brass cam arms that will not rust or bind for greater strength and safety.

Technical Specs

  • Item Dust Cap
  • Temp. Range -101? C - 232? C
  • Max. Pressure 100 PSI
  • Compliance A-A-59326 (for Compatibility)
  • Basic Fitting Shape Cap
  • Specific Fitting Shape Cap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list