!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DUST CAP, CAM AND GROOVE, MAX 250 PSI, TEMP -101 ° C TO 121 ° C, 1 1/2 IN, ALUMINUM

DUST CAP, CAM AND GROOVE, MAX 250 PSI, TEMP -101 ° C TO 121 ° C, 1 1/2 IN, ALUMINUM

BUCHANAN

DUST CAP, CAM AND GROOVE, MAX 250 PSI, TEMP -101 ° C TO 121 ° C, 1 1/2 IN, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUST CAP, CAM AND GROOVE, MAX 250 PSI, TEMP -101 ° C TO 121 ° C, 1 1/2 IN, ALUMINUM

DUST CAP, CAM AND GROOVE, MAX 250 PSI, TEMP -101 ° C TO 121 ° C, 1 1/2 IN, ALUMINUM

BUCHANAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CLKDCA112
  • Mfr. Model # DCA112
  • UNSPSC # 40141734
  • CATALOGUE PAGE # 2616
  • Shipping Weight 0.7 lbs

Product Details

Top off your plumbing project with this 1 1/2-inch aluminum dust cap. This female cam and groove coupling is precision machined to rigid tolerances. This dust cap is rated up to 250 PSI and between -101C and 121C. The strong brass cam arms won't rust or bind.

Technical Specs

  • Item Dust Cap
  • Temp. Range -101 Degrees to 121 Degrees C

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list