DUST BARRIER KIT, 5 PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUST BARRIER KIT, 5 PACK

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS18109218
  • Mfr. Model # 18109218
  • UNSPSC # 40161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • For Use With Tango TX1
  • Includes Dust Barrier Kit
  • Height 1"
  • Depth 1"
  • Features Replacement Barriers to Cover (5) Two-Sensor, Single-Alarm Gas Detectors
  • Item Dust Barrier Kit
  • Length 1"
  • Power Source No
  • Status Indicator No
  • Diameter 1"
  • Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list