Skip Content
DURON-6 DEADMAN 6362 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DURON-6 DEADMAN 6362

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT30A362
  • Mfr. Model # 30A362
  • UNSPSC # 27112749
  • CATALOGUE PAGE # 422
  • Shipping Weight 14.991 lbs

Product Details

Duron-6 deadman grinder. Features: Tool-Free Guard, Anti-Vibration Handle, Rotating Rear Handle. Amps at 120 volts: 12.0. No load RPM: 10,000. Lock on/lock open: no. Size 6". Spindle thread 5/8"-11. Trigger switch. Tool length 12". Tool weight 5.0 lbs.

Technical Specs

  • Features Dustguard, Tool-free Adjustable Guard, Full Grip Rear Handle with Large Paddle Switch, Maximum Power, Durability and Comfort, Twister Handle, Lock-on Button
  • Handle Design Rat Tail
  • Item Angle Grinder
  • No Load RPM 10,000
  • Speed Type Single
  • Spindle Thread Size 5/8"-11
  • Tool Weight 5.0 lbs.
  • Switch Type Trigger
  • Tool Length 12"
  • Wheel Dia. 6"
  • Includes Back Flange, Quick-R(TM) Front Nut, Anti-Vibration Side Handle, Tool-Free Guard
  • Voltage 120 VAC
  • Lock-on No
  • Nominal Amps 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list