Skip Content
Discontinued with Replacement
DURARITE SPIRAL NTBK METRIC FIELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DURARITE SPIRAL NTBK METRIC FIELD

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR663
  • Mfr. Model # 663
  • UNSPSC # 14111514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs
Suggested Replacement Product
NOTEBOOK,4-5/8 X 7 IN.,POLYDURA

Price: NA

Product Details

All-Weather Copy Paper. DuraRite is a synthetic paper created for use in extreme conditions. Waterproof. Opens back to back. Our 4-5/8 in x 7 in Books have a white Polydura cover, a tough wire-o binding, and 64 pages (32 sheets).

Technical Specs

  • Sheet Size 4-5/8" x 7"
  • Item DuraRite Notebook
  • Cover Material Polydura
  • Binding Side-Spiral Wire O
  • Number of Sheets 32
  • Rule Metric Field
  • Paper Weight 4 mil
  • Paper Color White
  • Cover Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list