Discontinued with Replacement
DURARITE SPIRAL NOTEBOOK  JOURNAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DURARITE SPIRAL NOTEBOOK JOURNAL

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR693
  • Mfr. Model # 693
  • UNSPSC # 14111514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs
Suggested Replacement Product
NOTEBOOK,4-5/8 X 7 IN.,POLYDURA

Your Price: NA

Product Details

DuraRite is a synthetic paper created for use in extreme conditions. Waterproof. Get the waterproof benefits of DuraRite with the added benefit of opening back to back. Our 4-5/8 in x 7 in Books have a white Polydura cover, a tough wire-o binding, and 64 pages (32 sheets).

Technical Specs

  • Sheet Size 4-5/8" x 7"
  • Cover Material Polydura
  • Item DuraRite Notebook
  • Number of Sheets 32
  • Paper Color White
  • Binding Side-Spiral Wire O
  • Rule Journal
  • Paper Weight 4 mil
  • Cover Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list