Skip Content
DURAMOLD TURTLE-BACK, AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DURAMOLD TURTLE-BACK, AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO45463
  • Mfr. Model # 45463
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Includes Optic Lens, Two Stainless Steel Grounds
  • Item Clearance Marker Lamp
  • Depth 1"
  • Colour Yellow
  • Length 5-7/8"
  • Material DURAMOLD/Polycarbonate
  • Type Turtleback
  • Width 2"
  • Shape Rectangle
  • Lamp Type Incandescent
  • Volt Bulb 12
  • Used For Replacement
  • Termination Type Pigtail
  • Current Rating 0.33A
  • Sub-Category Clearance/Marker Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list