Skip Content
DURAMOLD SPLICELESS CLR/MKR, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DURAMOLD SPLICELESS CLR/MKR, RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO45432
  • Mfr. Model # 45432
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3071
  • Shipping Weight 0.12 lbs

Technical Specs

  • Colour Red
  • Item Clearance Marker Lamp
  • Depth 31/32"
  • Length 4"
  • Material DURAMOLD(R)/Polycarbonate
  • Type No Splice, 2 Bulb
  • Width 2"
  • Mounting Type Surface
  • Lamp Type Incandescent
  • Shape Oval
  • Volt Bulb 12
  • Used For Replacement
  • Current Rating 0.66 A
  • Sub-Category Clearance/Marker Lamps
  • Number of Bulbs 2
  • Termination Type No-Splice

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list