Skip Content
DURAMOLD PEDESTAL TURN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DURAMOLD PEDESTAL TURN

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO55220
  • Mfr. Model # 55220
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Colour Red/Yellow
  • Depth 2-5/16"
  • Includes Wire Exit Includes a Grommet to Protect the Jacket From Abrasion
  • Item Double Face Lamp
  • Type Double Face, Thin Line
  • Material DURAMOLD/Acrylic
  • Shape Round
  • Lamp Type Incandescent
  • Volt Bulb 12
  • Used For Replacement
  • Post 1/2"-20 x 1"
  • Diameter 4-1/4"
  • Termination Type Hardwired
  • Current Rating 0.59 - 2.1 A
  • Sub-Category Stop-Turn-Tail Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list