Skip Content
DURA TRAX ULTRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DURA TRAX ULTRA

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX976R3675YB
  • Mfr. Model # 976R3675YB
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 345.0 lbs

Technical Specs

  • Length 75 ft.
  • Colour Black/Yellow
  • Thickness 3/4"
  • Weight 315.0 lb.
  • Width 3 ft.
  • Edges Beveled
  • Mat Surface Pattern Diamond Plate
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM D903-98, ASTM D1004, ASTM D2240, ASTM D2859
  • Item Antifatigue Mat
  • Mat Surface Material Vinyl
  • Mat Backing Material Closed Cell Vinyl Foam
  • Antifatigue Mat Item Antifatigue Mat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list