Skip Content
DURA TRAX 48X75 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DURA TRAX 48X75 BLACK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX490R4875BL
  • Mfr. Model # 490R4875BL
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2665
  • Shipping Weight 300.0 lbs

Technical Specs

  • Colour Black
  • Thickness 9/16"
  • Width 4 ft.
  • Length 75 ft.
  • Weight 270.0 lb.
  • Standards ASTM C-1028-96, ASTM D-1004-94a-03, ASTM D-2240, ASTM D-3884, ASTM D-2859/CPSC FF-170, ASTM E-648, ASTM D-1894-01, ASTM D-903-98, NFSI
  • Edges Beveled
  • Mat Surface Pattern Diamond Plate
  • Item Antifatigue Floor Mat
  • Mat Shape Rectangle
  • Antimicrobial No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Surface Material Nitrile
  • Mat Backing Material Closed Cell Vinyl Foam
  • Antifatigue Mat Item Antifatigue Mat
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Oil Resistant No
  • Antifatigue Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list