Skip Content
DURA TRAX 3X5 BLACK/YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DURA TRAX 3X5 BLACK/YELLOW

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX490S0035YB
  • Mfr. Model # 490S0035YB
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2665
  • Shipping Weight 14.0 lbs

Technical Specs

  • Colour Black/Yellow
  • Length 5 ft.
  • Width 3 ft.
  • Thickness 9/16"
  • Weight 14.0 lb.
  • Standards ASTM C-1028-96, ASTM D-1004-94a-03, ASTM D-2240, ASTM D-3884, ASTM D-2859/CPSC FF-170, ASTM E-648, ASTM D-1894-01, ASTM D-903-98, NFSI
  • Edges Beveled
  • Mat Surface Pattern Diamond Plate
  • Item Antifatigue Floor Mat
  • Mat Shape Rectangle
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Brake Fluid Resistant No
  • Antimicrobial No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Backing Material Closed Cell Vinyl Foam
  • Mat Surface Material Nitrile
  • Antifatigue Mat Item Antifatigue Mat
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Oil Resistant No
  • Antifatigue Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List