Skip Content
DURA-TCH VNL 5 MLS PWDRD CLR 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DURA-TCH VNL 5 MLS PWDRD CLR 100/BX

DURA-TOUCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL34-715SML
  • Mfr. Model # 34-715SML
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Product Details

Smooth texture. Good comfort, dexterity and strength. Rolled cuff. 100 gloves per box. 5 mil thickness. Agriculture Canada approved.

Technical Specs

  • Cuff Rolled
  • Size Small
  • Length 9.5"
  • Material Vinyl
  • Colour Clear
  • Standards CFIA
  • Sold As Box of 100
  • Powdered/Powder Free Powdered
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Disposable Glove Material Vinyl
  • Glove Length 9-1/2"
  • Glove Size Small

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list