Skip Content
DURA-TCH VNL 5 MLS PWDRD CLR 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DURA-TCH VNL 5 MLS PWDRD CLR 100/BX

DURA-TOUCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL34-715LGE
  • Mfr. Model # 34-715LGE
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.3 lbs

Product Details

Smooth texture. Good comfort, dexterity and strength. Rolled cuff. 100 gloves per box. 5 mil thickness. Agriculture Canada approved.

Technical Specs

  • Size Large
  • Length 9.5"
  • Material Vinyl
  • Colour Clear
  • Standards CFIA
  • Cuff Rolled
  • Sold As Box of 100
  • Powdered/Powder Free Powdered
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Disposable Glove Material Vinyl
  • Glove Length 9-1/2"
  • Glove Size Large

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list