Skip Content
DUPONT YVEK XPERT 4X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUPONT YVEK XPERT 4X

DUPONT(TM) TYVEK(R) XPERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTY198SWH4X0025
  • Mfr. Model # TY198SWH4X0025
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.025 lbs

Technical Specs

  • Colour White
  • Item DuPont Tychem Thermopro Coverall
  • Material Tyvek(R) - Patented Flash-Spun Polyethylene Fabric
  • Size 4X-Large
  • Seam Style Serged External
  • Standards DIN EN ISO 534, 536, 13934-1, ISO 2758, EN ISO 9073-4, AATCC 127, ASTM D257, 16 CFR 1610 Class 1
  • Closure Type Front Zipper Closure with Adhesive Storm Flap
  • Fabric Weight 1.2 oz./sq. yd.
  • Inseam 34-1/4"
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Fits Waist Size na
  • Fits Chest Size 52" - 55"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list