Skip Content
DUPONT TYVEK XPERT MD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUPONT TYVEK XPERT MD

DUPONT(TM) TYVEK(R) XPERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTY198SWHMD0025
  • Mfr. Model # TY198SWHMD0025
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Colour White
  • Item DuPont Tychem Thermopro Coverall
  • Material Tyvek(R) - Patented Flash-Spun Polyethylene Fabric
  • Standards DIN EN ISO 534, 536, 13934-1, ISO 2758, EN ISO 9073-4, AATCC 127, ASTM D257, 16 CFR 1610 Class 1
  • Seam Style Serged External
  • Closure Type Front Zipper Closure with Adhesive Storm Flap
  • Size Medium
  • Fabric Weight 1.2 oz./sq. yd.
  • Inseam 31-7/8"
  • Fits Waist Size na
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Fits Chest Size 36" - 39"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List