Skip Content
DUPONT TYVEK XPERT 5X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUPONT TYVEK XPERT 5X

DUPONT(TM) TYVEK(R) XPERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTY198SWH5X0025
  • Mfr. Model # TY198SWH5X0025
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.275 lbs

Technical Specs

  • Colour White
  • Item DuPont Tychem Thermopro Coverall
  • Size 5X-Large
  • Material Tyvek(R) - Patented Flash-Spun Polyethylene Fabric
  • Seam Style Serged External
  • Standards DIN EN ISO 534, 536, 13934-1, ISO 2758, EN ISO 9073-4, AATCC 127, ASTM D257, 16 CFR 1610 Class 1
  • Fabric Weight 1.2 oz./sq. yd.
  • Closure Type Front Zipper Closure with Adhesive Storm Flap
  • Fits Waist Size na
  • Inseam 34-1/4"
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Fits Chest Size 55" - 58"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list