Skip Content
DUPONT TYVEK PLUS 6X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUPONT TYVEK PLUS 6X

DUPONT(TM) TYVEK(R) PLUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTY198TWH6X0025
  • Mfr. Model # TY198TWH6X0025
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • Item Coverall
  • Colour White
  • Material Tyvek(R) - Patented Flash-Spun Polyethylene Fabric
  • Size 6X-Large
  • Seam Style Serged/Over Taped
  • Standards DIN EN ISO 534, 536, 13934-1, ISO 2758, EN ISO 9073-4, AATCC 127, ASTM D257, 16 CFR 1610 Class 1
  • Closure Type Front Zipper Closure/Adhesive Storm Flap
  • Fabric Weight 1.2 oz./sq. yd.
  • Inseam 35"
  • Fits Waist Size na
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Fits Chest Size 58" - 61"
  • Features Taped Seams, Thumb Loop, Extended Neck Protection
  • Color Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list