Skip Content
DUPONT TYVEK PLUS 4X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUPONT TYVEK PLUS 4X

DUPONT(TM) TYVEK(R) PLUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTY198TWH4X0025
  • Mfr. Model # TY198TWH4X0025
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.025 lbs

Technical Specs

  • Colour White
  • Item Coverall
  • Size 4X-Large
  • Material Tyvek(R) - Patented Flash-Spun Polyethylene Fabric
  • Seam Style Serged/Over Taped
  • Closure Type Front Zipper Closure/Adhesive Storm Flap
  • Standards DIN EN ISO 534, 536, 13934-1, ISO 2758, EN ISO 9073-4, AATCC 127, ASTM D257, 16 CFR 1610 Class 1
  • Fabric Weight 1.2 oz./sq. yd.
  • Inseam 35"
  • Fits Waist Size na
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Fits Chest Size 52" - 55"
  • Features Taped Seams, Thumb Loop, Extended Neck Protection
  • Color Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list