COVERALL,TYVEK 600,HOOD,ELAST,TAPED,3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL,TYVEK 600,HOOD,ELAST,TAPED,3XL

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTY198TWH3X0025
  • Mfr. Model # TY198TWH3X0025PI
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.775 lbs

Technical Specs

  • Item Coverall
  • Colour White
  • Seam Style Serged/Over Taped
  • Closure Type Front Zipper Closure/Adhesive Storm Flap
  • Standards DIN EN ISO 534, 536, 13934-1, ISO 2758, EN ISO 9073-4, AATCC 127, ASTM D257, 16 CFR 1610 Class 1
  • Material Tyvek(R) - Patented Flash-Spun Polyethylene Fabric
  • Fabric Weight 1.2 oz./sq. yd.
  • Inseam 34-3/4"
  • Fits Waist Size na
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Fits Chest Size 49" - 52"
  • Features Taped Seams, Thumb Loop, Extended Neck Protection
  • Colour Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list