DUPLEXCONN,SADDLEGRIP,3/8IN,NONINSU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUPLEXCONN,SADDLEGRIP,3/8IN,NONINSU

ARLINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JWG3
  • Mfr. Model # 4JWG3
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Duplex Connector
  • For Use With Aluminum and steel Flex, AC, MC, MCAP(TM) MCI-A and HCF MCAP(TM) MCI-A cable.
  • Insulation Type -
  • Standards UL Listed File No. E60812, CSA File No. LR49636, RoHS Compliance
  • Description/Special Features With Independent Securing of the Cables, Can Use Two Different Size Cables
  • Insulated No
  • Material Die Cast Zinc
  • NPT Size 3/8"
  • Conduit Size 3/8"
  • Knockout Size 1/2"
  • Fitting Sub-Category Straight Connectors
  • Cable Opening Max. 0.612"
  • Cable Opening Min. 0.445"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list