Skip Content
DUPLEX RED RECEPTACLE 20A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DUPLEX RED RECEPTACLE 20A

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET8300HR
  • Mfr. Model # 8300HR
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Red
  • Description Slim Series
  • Number of Poles 2
  • Item Duplex Receptacle
  • HP 1
  • Number of Wires 3
  • Application Environment Hospital Grade
  • Standards UL And CSA
  • Sub-Category Duplex Receptacles
  • Number of Gangs 1
  • Material Nylon
  • Phase 1
  • Power Indicator No
  • Surge Suppression No
  • Amps - Plugs and Receptacles 20
  • Tamper Resistant No
  • Voltage - Plugs and Receptacles 125 VAC
  • Type - Plugs and Receptacles Straight Blade
  • Mounting Type - Plugs and Receptacles Flush
  • Weather Resistant - Plugs and Receptacles No
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Wiring Method - Plugs and Receptacles Back and Side
  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Color - Plugs and Receptacles Red
  • Item - Plugs and Receptacles Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list