DUPLEX RECEPTACLE,20A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DUPLEX RECEPTACLE,20A

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LM98
  • Mfr. Model # 6LM98
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour White
  • HP 1
  • Description Decora, Back and Side Wire
  • Item Decorator Duplex Receptacle
  • Number of Wires 3
  • Number of Poles 2
  • Standards UL, CSA
  • Sub-Category Duplex Receptacles
  • Material Thermoplastic Nylon
  • Phase 1
  • Number of Gangs 1
  • Power Indicator No
  • Surge Suppression No
  • Application Environment General Purpose
  • Tamper Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list