DUPLEX RECEPTACLE,20 AMPS AC,5-20R, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DUPLEX RECEPTACLE,20 AMPS AC,5-20R,

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PKD8
  • Mfr. Model # 1PKD8
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Description Illuminated
  • Item Duplex Receptacle
  • HP 1
  • Colour Red
  • Number of Poles 2
  • Number of Wires 3
  • Standards UL And CSA
  • Sub-Category Duplex Receptacles
  • Material Nylon
  • Number of Gangs 1
  • Phase 1
  • Special Features Illuminated
  • Power Indicator No
  • Application Environment Hospital Grade
  • Tamper Resistant No
  • Surge Suppression No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list