DUPLEX HG 20A 125V 3A 5V USB LA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUPLEX HG 20A 125V 3A 5V USB LA

HUBBELL

Web Price : $64.45 / EACH

Minimum Order Quantity: 10
Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLUSB8300LA
  • Mfr. Model # USB8300LA
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1348
  • Shipping Weight 0.4 lbs

Product Details

Hospital grade, nylon, USB tamper resistant duplex receptacle, light almond. 20 amps 125 voltage, USB port 3 amps, 5 voltage.

Technical Specs

  • HP 1
  • Item Duplex Charger Receptacle
  • Material of Construction Nylon
  • Number of Poles 2
  • Number of Wires 3
  • Phase 1
  • Standards UL/cULus
  • Number of USB Ports 2
  • Application Environment Hospital Grade
  • USB Charging Capacity 3.0 A @ 5 VDC
  • Power Indicator No
  • Tamper Resistance Yes
  • Amps - Plugs and Receptacles 20
  • Voltage - Plugs and Receptacles 125 VAC
  • Type - Plugs and Receptacles USB
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Mounting Type - Plugs and Receptacles Flush
  • Weather Resistant - Plugs and Receptacles No
  • Wiring Method - Plugs and Receptacles Back and Side
  • Color - Plugs and Receptacles Light Almond
  • Outlet Type - Plugs and Receptacles Decorator Duplex
  • Item - Plugs and Receptacles USB Charger Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list