Skip Content
DUPLEX HG 20A 125V 3A 5V USB IV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUPLEX HG 20A 125V 3A 5V USB IV

HUBBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLUSB8300I
  • Mfr. Model # USB8300I
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1348
  • Shipping Weight 0.4 lbs

Product Details

Hospital grade, nylon, USB tamper resistant duplex receptacle, ivory. 20 amps 125 voltage, USB port 3 amps, 5 voltage.

Technical Specs

  • HP 1
  • Number of Poles 2
  • Material of Construction Nylon
  • Item Duplex Charger Receptacle
  • Number of Wires 3
  • Phase 1
  • USB Charging Capacity 3.0 A @ 5 VDC
  • Standards UL/cULus
  • Number of USB Ports 2
  • Application Environment Hospital Grade
  • Power Indicator No
  • Amps - Plugs and Receptacles 20
  • Tamper Resistance Yes
  • Voltage - Plugs and Receptacles 125 VAC
  • Type - Plugs and Receptacles USB
  • Mounting Type - Plugs and Receptacles Flush
  • Weather Resistant - Plugs and Receptacles No
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Wiring Method - Plugs and Receptacles Back and Side
  • Outlet Type - Plugs and Receptacles Decorator Duplex
  • Color - Plugs and Receptacles Ivory
  • Item - Plugs and Receptacles USB Charger Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list