DUPLEX HG 20A 125V 3A 5V USB GY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DUPLEX HG 20A 125V 3A 5V USB GY

HUBBELL

Web Price : $66.99 / EACH

Minimum Order Quantity: 10
Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLUSB8300GY
  • Mfr. Model # USB8300GY
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1348
  • Shipping Weight 0.4 lbs

Product Details

Hospital grade, nylon, USB tamper resistant duplex receptacle, gray. 20 amps 125 voltage, USB port 3 amps, 5 voltage.

Technical Specs

  • Material of Construction Nylon
  • HP 1
  • Item Duplex Charger Receptacle
  • Number of Poles 2
  • Number of Wires 3
  • Phase 1
  • Standards UL/cULus
  • Number of USB Ports 2
  • USB Charging Capacity 3.0 A @ 5 VDC
  • Application Environment Hospital Grade
  • Power Indicator No
  • Amps - Plugs and Receptacles 20
  • Tamper Resistance Yes
  • Voltage - Plugs and Receptacles 125 VAC
  • Type - Plugs and Receptacles USB
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Mounting Type - Plugs and Receptacles Flush
  • Weather Resistant - Plugs and Receptacles No
  • Outlet Type - Plugs and Receptacles Decorator Duplex
  • Color - Plugs and Receptacles Gray
  • Wiring Method - Plugs and Receptacles Back and Side
  • Item - Plugs and Receptacles USB Charger Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list