DUPLEX HG 15A 125V 3A 5V USB GY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUPLEX HG 15A 125V 3A 5V USB GY

HUBBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLUSB8200GY
  • Mfr. Model # USB8200GY
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1348
  • Shipping Weight 0.4 lbs

Product Details

Hospital grade, nylon, USB tamper resistant duplex receptacle, gray. 15 amps 125 voltage, USB port 3 amps, 5 voltage.

Technical Specs

  • HP 1/2
  • Item Duplex Charger Receptacle
  • Material of Construction Nylon
  • Number of Poles 2
  • Number of Wires 3
  • Phase 1
  • Standards UL/cULus
  • Number of USB Ports 2
  • USB Charging Capacity 3.0 A @ 5 VDC
  • Application Environment Hospital Grade
  • Tamper Resistance Yes
  • Voltage - Plugs and Receptacles 125 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list