DUPLEX CONNECTOR,3/8IN,(2).485IN OP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUPLEX CONNECTOR,3/8IN,(2).485IN OP

ARLINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JWF7
  • Mfr. Model # 4JWF7
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With MC/HCF Steel and Aluminum Cable, AC/HCF Steel and Aluminum Cable, Flexible Metal Conduit Steel and Aluminum (Regular and Reduced Wall), MC Cable Continuous Corrugated Aluminum
  • Item Duplex Connector
  • Description/Special Features Red Tinted Inside Clip
  • Insulation Type Polypropylene
  • Standards UL Listed File No. E 18304, CSA File No. LR49636 RoHS Compliance
  • Insulated Yes
  • Material Die Cast Zinc
  • NPT Size 3/8"
  • Conduit Size 3/8"
  • Knockout Size 1/2"
  • Cable Opening Min. 0.485"
  • Fitting Sub-Category Straight Connectors
  • Cable Opening Max. 0.612"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list