Skip Content
DUPLEX CONNECTOR,3/8IN,(2).405IN OP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUPLEX CONNECTOR,3/8IN,(2).405IN OP

ARLINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JWE6
  • Mfr. Model # 4JWE6
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Description/Special Features -
  • For Use With MC/HCF Steel and Aluminum Cable, AC/HCF Steel and Aluminum Cable, Flexible Metal Conduit Steel and Aluminum (Regular and Reduced Wall), MC Cable Continuous Corrugated Aluminum
  • Item Duplex Connector
  • Insulation Type Polypropylene
  • Standards UL Listed File No. E 18304, CSA File No. LR49636 RoHS Compliance
  • Insulated Yes
  • Material Die Cast Zinc
  • NPT Size 3/8"
  • Conduit Size 3/8"
  • Knockout Size 1/2"
  • Fitting Sub-Category Straight Connectors
  • Cable Opening Max. 0.612"
  • Cable Opening Min. 0.405"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list