Skip Content
DUPLEX CONNECTOR,3/8IN,(2).370IN OP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUPLEX CONNECTOR,3/8IN,(2).370IN OP

ARLINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JWF2
  • Mfr. Model # 4JWF2
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With MC/HCF Steel and Aluminum Cable, AC/HCF Steel and Aluminum Cable, Flexible Metal Conduit Steel and Aluminum (Regular and Reduced Wall), MC Cable Continuous Corrugated Aluminum
  • Insulation Type Polypropylene
  • Item Duplex Connector
  • Standards UL Listed File No. E 18304, CSA File No. LR49636 RoHS Compliance
  • Insulated Yes
  • Description/Special Features -
  • Material Die Cast Zinc
  • NPT Size 3/8"
  • Knockout Size 1/2"
  • Conduit Size 3/8"
  • Cable Opening Min. 0.370"
  • Fitting Sub-Category Straight Connectors
  • Cable Opening Max. 0.490"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list