DUPLEX CONN,SADDLEGRIP,3/8IN,INSULA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUPLEX CONN,SADDLEGRIP,3/8IN,INSULA

ARLINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JWG4
  • Mfr. Model # 4JWG4
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Description/Special Features With Independent Securing of the Cables, Can Use Two Different Size Cables
  • For Use With Aluminum and steel Flex, AC, MC, MCAP(TM) MCI-A and HCF MCAP(TM) MCI-A cable.
  • Standards UL Listed File No. E60812, CSA File No. LR49636, RoHS Compliance
  • Insulation Type Polypropylene
  • Insulated Yes
  • Item Duplex Connector
  • Material Die Cast Zinc
  • NPT Size 3/8"
  • Conduit Size 3/8"
  • Knockout Size 1/2"
  • Fitting Sub-Category Straight Connectors
  • Cable Opening Min. 0.445"
  • Cable Opening Max. 0.612"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list