Skip Content
DUPLEX 20A 125V 3A 5V USB PORT LA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUPLEX 20A 125V 3A 5V USB PORT LA

HUBBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLUSB20X2LA
  • Mfr. Model # USB20X2LA
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1348
  • Shipping Weight 0.4 lbs

Product Details

Commercial grade, nylon, USB tamper resistant duplex receptacle, light almond. 20 amps 125 voltage, USB port 3 amps, 5 voltage.

Technical Specs

  • Item Duplex Charger Receptacle
  • HP 1
  • Material of Construction Nylon
  • Number of Wires 3
  • Number of Poles 2
  • Phase 1
  • Standards UL/cULus
  • USB Charging Capacity 3.0 A @ 5 VDC
  • Number of USB Ports 2
  • Application Environment Commercial Environments
  • Power Indicator No
  • Tamper Resistance Yes
  • Type - Plugs and Receptacles USB
  • Amps - Plugs and Receptacles 20
  • Voltage - Plugs and Receptacles 125 VAC
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Mounting Type - Plugs and Receptacles Flush
  • Color - Plugs and Receptacles Light Almond
  • Weather Resistant - Plugs and Receptacles No
  • Wiring Method - Plugs and Receptacles Back and Side
  • Outlet Type - Plugs and Receptacles Decorator Duplex
  • Item - Plugs and Receptacles USB Charger Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list