Skip Content
DUPLEX 20A 125V 3A 5V USB PORT GY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUPLEX 20A 125V 3A 5V USB PORT GY

HUBBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLUSB20X2GY
  • Mfr. Model # USB20X2GY
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1348
  • Shipping Weight 0.4 lbs

Product Details

Commercial grade, nylon, USB tamper resistant duplex receptacle, gray. 20 amps 125 voltage, USB port 3 amps, 5 voltage.

Technical Specs

  • Item Duplex Charger Receptacle
  • HP 1
  • Number of Poles 2
  • Material of Construction Nylon
  • Number of Wires 3
  • Standards UL/cULus
  • Phase 1
  • Number of USB Ports 2
  • USB Charging Capacity 3.0 A @ 5 VDC
  • Application Environment Commercial Environments
  • Power Indicator No
  • Amps - Plugs and Receptacles 20
  • Voltage - Plugs and Receptacles 125 VAC
  • Tamper Resistance Yes
  • Mounting Type - Plugs and Receptacles Flush
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Weather Resistant - Plugs and Receptacles No
  • Type - Plugs and Receptacles USB
  • Wiring Method - Plugs and Receptacles Back and Side
  • Color - Plugs and Receptacles Gray
  • Item - Plugs and Receptacles USB Charger Receptacle
  • Outlet Type - Plugs and Receptacles Decorator Duplex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list