Skip Content
DUPLEX 15A 125V3A 5V USB PORT W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUPLEX 15A 125V3A 5V USB PORT W

HUBBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLUSB15X2W
  • Mfr. Model # USB15X2W
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1348
  • Shipping Weight 0.4 lbs

Product Details

Commercial grade, nylon, USB tamper resistant duplex receptacle, white. 15 amps 125 voltage, USB port 3 amps, 5 voltage.

Technical Specs

  • Item USB Charger Receptacle Tamper-Resistant Duple
  • Material of Construction Nylon
  • Number of Poles 2
  • Number of Wires 3
  • HP 1/2
  • Phase 1
  • Standards UL/cULus
  • Number of USB Ports 2
  • USB Charging Capacity 3.8 A @ 5VDC
  • Application Environment Commercial Environments
  • Special Features Designed to Provide More Charging Options for Personal Electronics. The USB Ports are Capable of Charging Multiple Tablets Simultaneously.
  • Tamper Resistance Yes
  • Amps - Plugs and Receptacles 15
  • Power Indicator No
  • Voltage - Plugs and Receptacles 125 VAC
  • Mounting Type - Plugs and Receptacles Flush
  • Type - Plugs and Receptacles USB
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Weather Resistant - Plugs and Receptacles No
  • Wiring Method - Plugs and Receptacles Back and Side
  • Outlet Type - Plugs and Receptacles Decorator Duplex
  • Color - Plugs and Receptacles White
  • Item - Plugs and Receptacles USB Charger Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list