DUPLEX 15A 125V 3A 5V USB PORT LA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUPLEX 15A 125V 3A 5V USB PORT LA

HUBBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLUSB15X2LA
  • Mfr. Model # USB15X2LA
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1348
  • Shipping Weight 0.4 lbs

Product Details

Commercial grade, nylon, USB tamper resistant duplex receptacle, light almond. 15 amps 125 voltage, USB port 3 amps, 5 voltage.

Technical Specs

  • Item Duplex Charger Receptacle
  • HP 1/2
  • Number of Wires 3
  • Number of Poles 2
  • Material of Construction Nylon
  • Phase 1
  • Standards UL/cULus
  • Number of USB Ports 2
  • USB Charging Capacity 3.0 A @ 5 VDC
  • Application Environment Commercial Environments
  • Tamper Resistance Yes
  • Voltage - Plugs and Receptacles 125 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list