Skip Content
DUPLEX 15A 125V 3A 5V USB PORT IV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUPLEX 15A 125V 3A 5V USB PORT IV

HUBBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLUSB15X2I
  • Mfr. Model # USB15X2I
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1348
  • Shipping Weight 0.4 lbs

Product Details

Commercial grade, nylon, USB tamper resistant duplex receptacle, ivory. 15 amps 125 voltage, USB port 3 amps, 5 voltage.

Technical Specs

  • HP 1/2
  • Item Duplex Charger Receptacle
  • Material of Construction Nylon
  • Number of Poles 2
  • Number of Wires 3
  • Phase 1
  • Standards UL/cULus
  • USB Charging Capacity 3.0 A @ 5 VDC
  • Application Environment Commercial Environments
  • Number of USB Ports 2
  • Tamper Resistance Yes
  • Power Indicator No
  • Amps - Plugs and Receptacles 15
  • Voltage - Plugs and Receptacles 125 VAC
  • Mounting Type - Plugs and Receptacles Flush
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Type - Plugs and Receptacles USB
  • Weather Resistant - Plugs and Receptacles No
  • Color - Plugs and Receptacles Ivory
  • Wiring Method - Plugs and Receptacles Back and Side
  • Outlet Type - Plugs and Receptacles Decorator Duplex
  • Item - Plugs and Receptacles USB Charger Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list