DUPLEX 15A 125V 3A 5V USB PORT GY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUPLEX 15A 125V 3A 5V USB PORT GY

HUBBELL

Web Price : $100.32 / EACH

Minimum Order Quantity: 10
Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLUSB15X2GY
  • Mfr. Model # USB15X2GY
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1348
  • Shipping Weight 0.4 lbs

Product Details

Commercial grade, nylon, USB tamper resistant duplex receptacle, gray. 15 amps 125 voltage, USB port 3 amps, 5 voltage.

Technical Specs

  • HP 1/2
  • Item Duplex Charger Receptacle
  • Material of Construction Nylon
  • Number of Poles 2
  • Number of Wires 3
  • Phase 1
  • USB Charging Capacity 3.0 A @ 5 VDC
  • Number of USB Ports 2
  • Standards UL/cULus
  • Application Environment Commercial
  • Power Indicator No
  • Tamper Resistance Yes
  • Amps - Plugs and Receptacles 15
  • Voltage - Plugs and Receptacles 125 VAC
  • Type - Plugs and Receptacles USB
  • Mounting Type - Plugs and Receptacles Flush
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Weather Resistant - Plugs and Receptacles No
  • Wiring Method - Plugs and Receptacles Back and Side
  • Color - Plugs and Receptacles Gray
  • Item - Plugs and Receptacles USB Charger Receptacle
  • Outlet Type - Plugs and Receptacles Decorator Duplex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list