Skip Content
DUP RCPT IND GRD 15A 125V 5-15R WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUP RCPT IND GRD 15A 125V 5-15R WH

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL5252W
  • Mfr. Model # HBL5252W
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1350
  • Shipping Weight 0.15 lbs

Product Details

Extra heavy-duty industrial grade, duplex receptacle. White, 15 amps, 125 voltage.

Technical Specs

  • Description Finder Groove, Grounding
  • Colour White
  • Item Duplex Receptacle
  • HP 1/2
  • Number of Poles 2
  • Number of Wires 3
  • Phase 1
  • Standards UL/CSA/NEMA WD-6
  • Application Environment Industrial Environments
  • Sub-Category Duplex Receptacles
  • Material Nylon/Reinforced PET
  • Number of Gangs 1
  • Power Indicator No
  • Tamper Resistant No
  • Surge Suppression No
  • Amps - Plugs and Receptacles 15
  • Type - Plugs and Receptacles Straight Blade
  • Voltage - Plugs and Receptacles 125 VAC
  • Mounting Type - Plugs and Receptacles Flush
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Color - Plugs and Receptacles White
  • Weather Resistant - Plugs and Receptacles No
  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Item - Plugs and Receptacles Receptacle
  • Wiring Method - Plugs and Receptacles Back and Side

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List