Skip Content
DUP RCPT IG CONST GRD 15A 125V OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUP RCPT IG CONST GRD 15A 125V OR

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLCR5252IG
  • Mfr. Model # CR5252IG
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Accessory Group -
  • Description -
  • HP 1/2
  • Colour Orange
  • Item Duplex Receptacle with Isolated Ground
  • Number of Poles 2
  • Number of Wires 3
  • Boot Code -
  • Application Environment Commercial Environments
  • Standards UL/CSA
  • Sub-Category Duplex Receptacles
  • Number of Gangs 1
  • Material Nylon/Reinforced PET
  • Power Indicator No
  • Tamper Resistant No
  • Phase 1
  • Special Features Isolated Ground
  • Surge Suppression No
  • Amps - Plugs and Receptacles 15
  • Voltage - Plugs and Receptacles 125 VAC
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Type - Plugs and Receptacles Straight Blade
  • Mounting Type - Plugs and Receptacles Flush
  • Weather Resistant - Plugs and Receptacles No
  • Wiring Method - Plugs and Receptacles Back and Side
  • Color - Plugs and Receptacles Orange
  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Item - Plugs and Receptacles Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list