Skip Content
DUP RCPT HG 15A 125V 5-15R WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DUP RCPT HG 15A 125V 5-15R WH

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL8200W
  • Mfr. Model # HBL8200W
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Colour White
  • HP 1/2
  • Item Duplex Receptacle
  • Number of Wires 3
  • Application Environment Heavy Use Hospital Grade
  • Sub-Category Duplex Receptacles
  • Description Finder Groove, Grounding
  • Material Impact Modified PBT/Reinforced PET
  • Number of Gangs 1
  • Phase 1
  • Number of Poles 2
  • IP Rating 20
  • Standards UL Listed, CSA Certified, NEMA WD-1 and WD-6
  • Tamper Resistant No
  • Surge Suppression No
  • Voltage - Plugs and Receptacles 125 VAC
  • Amps - Plugs and Receptacles 15
  • Type - Plugs and Receptacles Straight Blade
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Mounting Type - Plugs and Receptacles Flush
  • Weather Resistant - Plugs and Receptacles No
  • Wiring Method - Plugs and Receptacles Back and Side
  • Color - Plugs and Receptacles White
  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Item - Plugs and Receptacles Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list