Skip Content
DUP RCPT HG 15A 125V 5-15R BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUP RCPT HG 15A 125V 5-15R BR

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL8200
  • Mfr. Model # HBL8200
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Brown
  • Item Duplex Receptacle
  • HP 1/2
  • Number of Wires 3
  • Application Environment Heavy Use Industrial/Harsh Environments
  • Sub-Category Duplex Receptacles
  • Description Finder Groove
  • Number of Gangs 1
  • Number of Poles 2
  • Material Impact Modified PBT/Reinforced PET
  • Phase 1
  • Standards UL Listed, CSA Certified, NEMA WD-1 and WD-6
  • IP Rating 20
  • Surge Suppression No
  • Tamper Resistant No
  • Amps - Plugs and Receptacles 15
  • Type - Plugs and Receptacles Straight Blade
  • Mounting Type - Plugs and Receptacles Flush
  • Voltage - Plugs and Receptacles 125 VAC
  • Weather Resistant - Plugs and Receptacles No
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Wiring Method - Plugs and Receptacles Back and Side
  • Color - Plugs and Receptacles Brown
  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Item - Plugs and Receptacles Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list