Skip Content
DUP RCPT COMM GRD 15A 125V 5-15R GY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUP RCPT COMM GRD 15A 125V 5-15R GY

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLCR15GRY
  • Mfr. Model # CR15GRY
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1350
  • Shipping Weight 0.1 lbs

Product Details

Commercial grade, duplex receptacle, gray. 15 amps, 125 voltage.

Technical Specs

  • Colour Gray
  • Description Smooth Face
  • Number of Poles 2
  • HP 1/2
  • Item Duplex Receptacle
  • Number of Wires 3
  • Phase 1
  • Standards UL/CSA
  • Application Environment Commercial Environments
  • Sub-Category Duplex Receptacles
  • Material Nylon
  • Number of Gangs 1
  • Power Indicator No
  • Tamper Resistant No
  • Surge Suppression No
  • Amps - Plugs and Receptacles 15
  • Voltage - Plugs and Receptacles 125 VAC
  • Type - Plugs and Receptacles Straight Blade
  • Mounting Type - Plugs and Receptacles Flush
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Weather Resistant - Plugs and Receptacles No
  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Color - Plugs and Receptacles Gray
  • Wiring Method - Plugs and Receptacles Side
  • Item - Plugs and Receptacles Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list