Skip Content
DUO GOGGLES CLEAR DOUBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DUO GOGGLES CLEAR DOUBLE

PIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRP254DU40097CN
  • Mfr. Model # 254DU40097CN
  • UNSPSC # 46181804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Frame Colour Frosted
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Colour Clear
  • Frame Material TPR
  • Venting Indirect
  • Lens Material Polycarbonate
  • Standards CSA Z94.3
  • UV Protection 99.99%
  • Strap Material Elastic
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list