Skip Content
DUNNAGE WIRE 60X24X10.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUNNAGE WIRE 60X24X10.5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFX8
  • Mfr. Model # 2HFX8
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2043
  • Shipping Weight 32.0 lbs

Product Details

Low Profile Dunnage Rack, Material Wire, Width 60 In., Depth 24 In., Height 10-1/2 In., Load Capacity 1400 lb., Silver, Finish Chrome Plated, Standards NSF Certified

Technical Specs

  • Depth 24"
  • Finish Chrome Plated
  • Colour Silver
  • Height 10-1/2"
  • Item Low Profile Dunnage Rack
  • Material Wire
  • Load Capacity 1,400 lbs.
  • Width 60"
  • Standards NSF Certified

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list