DUNNAGE WIRE 48X24X10.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUNNAGE WIRE 48X24X10.5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFX7
  • Mfr. Model # 2HFX7
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2043
  • Shipping Weight 26.0 lbs

Product Details

Low Profile Dunnage Rack, Material Wire, Width 48 In., Depth 24 In., Height 10-1/2 In., Load Capacity 1400 lb., Silver, Finish Chrome Plated, Standards NSF Certified

Technical Specs

  • Colour Silver
  • Finish Chrome Plated
  • Depth 24"
  • Material Wire
  • Height 10-1/2"
  • Item Low Profile Dunnage Rack
  • Width 48"
  • Standards NSF Certified
  • Load Capacity 1,400 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list