Skip Content
DUNNAGE SS WIRE 24X18X14.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DUNNAGE SS WIRE 24X18X14.5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFX4
  • Mfr. Model # 2HFX4
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2043
  • Shipping Weight 10.0 lbs

Product Details

Low Profile Dunnage Rack, Material Wire, Width 24 In., Depth 18 In., Height 14 In., Load Capacity 800 lb., Silver, Finish Natural, Standards NSF Certified, Includes (1) Shelf, (4) Posts

Technical Specs

  • Colour Silver
  • Depth 18"
  • Finish Natural
  • Height 14"
  • Includes (1) Shelf, (4) Posts
  • Item Low Profile Dunnage Rack
  • Material Wire
  • Load Capacity 800 lbs.
  • Width 24"
  • Standards NSF Certified

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list