DUNNAGE RACK SS304 60X24X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DUNNAGE RACK SS304 60X24X12

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFX1
  • Mfr. Model # 2HFX1
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2043
  • Shipping Weight 19.0 lbs

Product Details

Low Profile Dunnage Rack, Material Type 304 Stainless Steel, Width 60 In., Depth 24 In., Height 12 In., Load Capacity 2000 lb., Silver, Finish Gloss, Standards NSF Certified, Includes (1) Shelf, (4) Posts

Technical Specs

  • Depth 24"
  • Colour Silver
  • Includes (1) Shelf, (4) Posts
  • Finish Gloss
  • Height 12"
  • Item Low Profile Dunnage Rack
  • Width 60"
  • Material Type 304 Stainless Steel
  • Standards NSF Certified
  • Load Capacity 2,000 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list