!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DUNNAGE RACK SS304 48X24X12

DUNNAGE RACK SS304 48X24X12

APPROVED VENDOR

DUNNAGE RACK SS304 48X24X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUNNAGE RACK SS304 48X24X12

DUNNAGE RACK SS304 48X24X12

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM2HFW9
  • Mfr. Model # 2HFW9
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.83 lbs

Product Details

Low Profile Dunnage Rack, Material Type 304 Stainless Steel, Width 48 In., Depth 24 In., Height 12 In., Load Capacity 2000 lb., Silver, Finish Gloss, Standards NSF Certified, Includes (1) Shelf, (4) Posts

Technical Specs

  • Item Low Profile Dunnage Rack
  • Finish Gloss
  • Material Type 304 Stainless Steel
  • Standards NSF Certified
  • Colour Silver
  • Load Capacity 2,000 lbs.
  • Includes (1) Shelf, (4) Posts

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list