Skip Content
DUNNAGE RACK ALUM. 48X24X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DUNNAGE RACK ALUM. 48X24X12

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFW6
  • Mfr. Model # 2HFW6
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2043
  • Shipping Weight 14.17 lbs

Product Details

Low Profile Dunnage Rack, Material Aluminum, Width 48 In., Depth 24 In., Height 12 In., Load Capacity 2500 lb., Silver, Finish Flat, Standards NSF Certified, Includes (1) Shelf, (4) Posts

Technical Specs

  • Colour Silver
  • Depth 24"
  • Finish Flat
  • Includes (1) Shelf, (4) Posts
  • Item Low Profile Dunnage Rack
  • Width 48"
  • Height 12"
  • Material Aluminum
  • Load Capacity 2,500 lbs.
  • Standards NSF Certified

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list